Compression Spring, Carbon Steel, PK12
- Mfr # 107513100
- Zoro # G212747981
product price:Â
$
97.99
/pk of 12, $8.17/ea
Sold in multiples of 2Â pks for
$195.98
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Compressed Length
11.25 in
Spring Rate
9.1 lb/in
Finish
Oil
Outside Diameter
1.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107513100
- Zoro #
- G212747981
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Spring Rate
- 9.1 lb/in
- Finish
- Oil
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Compressed Length
- 11.25 in
- Outside Diameter
- 1.15 in
- Free Length
- 18 in
- Wire Diameter
- 0.13 in
Description
Compression Spring,Package Quantity12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.