Compression Spring, Carbon Steel, PK12
Mfr # 107514100
Zoro # G612748014
product price: $132.99
/pk 12, $11.08/eaSold in multiples of 2 for $265.98
Free Shipping & Returns
Key Features
Material
Carbon Steel
Compressed Length
11.23 in
Spring Rate
12.8 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107514100
Zoro #
G612748014
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
11.23 in
Free Length
18 in
Wire Diameter
0.15 in
Outside Diameter
1.35 in
Details
Material
Carbon Steel
Spring Rate
12.8 lb/in
Item
Compression Spring
Finish
Oil
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.