Compression Spring, Carbon Steel, PK12
Mfr # 107516000
Zoro # G612748007
product price: $165.99
/pk 12, $13.83/eaSold in multiples of 2 for $331.98
Free Shipping & Returns
Key Features
Material
Carbon Steel
Compressed Length
11.33 in
Spring Rate
4.7 lb/in
Finish
Oil
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107516000
Zoro #
G612748007
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
11.33 in
Wire Diameter
0.15 in
Outside Diameter
1.81 in
Free Length
18 in
Details
Material
Carbon Steel
Spring Rate
4.7 lb/in
Finish
Oil
Item
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.