Zoro Homepage

Compression Spring, Medium Duty, PK12

  • Mfr # 020055000

  • Zoro # G3030487


product price: $11.59
/pk 12, $0.97/ea

Key Features

Type
Medium Duty
Material
Steel
Overall Length
10 in
Outside Dia.
0.2344 in
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020055000
Zoro #
G3030487
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Outside Dia.
0.2344 in
Wire Dia.
0.022 in
Compressed Length
2.44 in
For Hole Size
19/64 in
For Rod Size
7/64 in
Inside Diameter
0.11 in
Outside Diameter
0.3 in
Wire Diameter
0.02 in
Free Length
10 in
Compatible Rod Size
7/64 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
0.32 lb/in
Color
Gray
Wire Type
Round
Deflection @ Load
2 in
Load (Lbs.)
0.64 lb
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Item
Compression Spring
End Type
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A227, ASTM A243

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 10 In., Outside Dia. 15/64 In., Wire Type Round, Wire Dia. 0.022 In., End Type Plain, For Hole Size 19/64 In., For Rod Size 7/64 In., Compressed Length 2.440 In., Load (Lbs.) 0.64, Deflection @ Load 2.00 In., Spring Rate 0.32 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.