Zoro Homepage

Compression Spring, Medium Duty, PK12

  • Mfr # 020069000

  • Zoro # G9075744


product price: $10.69
/pk 12, $0.89/ea

Key Features

Type
Medium Duty
Material
Steel
Overall Length
2 3/16 in
Outside Dia.
0.5938 in
Wire Dia.
0.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020069000
Zoro #
G9075744
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 3/16 in
Outside Dia.
0.5938 in
Wire Dia.
0.041 in
Compressed Length
0.38 in
For Rod Size
25/64 in
For Hole Size
11/16 in
Wire Diameter
0.04 in
Compatible Rod Size
25/64 in
Outside Diameter
0.69 in
Inside Diameter
0.39 in
Free Length
2 3/16 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
3.8 lb/in
Color
Gray
Deflection @ Load
0.44 in
End Type
Closed, Not Ground
Item
Compression Spring
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Load (Lbs.)
1.67 lb
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A227, ASTM A246
System of Measurement
Inch

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2-3/16 In., Outside Dia. 19/32 In., Wire Type Round, Wire Dia. 0.041 In., End Type Squared Unground, For Hole Size 11/16 In., For Rod Size 25/64 In., Compressed Length 0.380 In., Load (Lbs.) 1.67, Deflection @ Load 0.44 In., Spring Rate 3.80 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.