Zoro Homepage

Compression Spring, Medium Duty, PK3

  • Mfr # 020048000

  • Zoro # G9075674


product price: $7.59
/pk 3, $2.53/ea

Key Features

Type
Medium Duty
Material
Steel
Overall Length
10 in
Outside Dia.
0.875 in
Wire Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020048000
Zoro #
G9075674
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Outside Dia.
0.875 in
Wire Dia.
0.08 in
Compressed Length
3 in
For Hole Size
1 1/64 in
For Rod Size
37/64 in
Free Length
10 in
Inside Diameter
0.58 in
Outside Diameter
1.02 in
Wire Diameter
0.08 in
Compatible Rod Size
37/64 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
3.4 lb/in
Color
Gray
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Item
Compression Spring
Wire Type
Round
End Type
Plain
Deflection @ Load
2 in
Finish
Oil
Load (Lbs.)
6.8 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A227, ASTM A233
System of Measurement
Inch

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 10 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.080 In., End Type Plain, For Hole Size 1-1/64 In., For Rod Size 37/64 In., Compressed Length 3.000 In., Load (Lbs.) 6.80, Deflection @ Load 2.00 In., Spring Rate 3.40 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.