Zoro Homepage

Compression Spring, Medium Duty, PK6

  • Mfr # 020059000

  • Zoro # G3030539


product price: $10.79
/pk 6, $1.80/ea
Sold in multiples of 18 for $194.22

Key Features

Type
Medium Duty
Material
Steel
Overall Length
1 1/32 in
Outside Dia.
0.5313 in
Wire Dia.
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020059000
Zoro #
G3030539
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 1/32 in
Outside Dia.
0.5313 in
Wire Dia.
0.105 in
Compressed Length
0.8 in
For Hole Size
5/8 in
For Rod Size
7/32 in
Wire Diameter
0.11 in
Compatible Rod Size
7/32 in
Outside Diameter
0.63 in
Free Length
1 1/32 in
Inside Diameter
0.22 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
491 lb/in
Color
Gray
Finish
Oil
Item
Compression Spring
Deflection @ Load
0.21 in
End Type
Closed, Not Ground
Load (Lbs.)
101.34 lb
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A227, ASTM A235
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-1/32 In., Outside Dia. 17/32 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared Unground, For Hole Size 5/8 In., For Rod Size 7/32 In., Compressed Length 0.798 In., Load (Lbs.) 101.34, Deflection @ Load 0.21 In., Spring Rate 491.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.