Zoro Homepage

Compression Spring, Overall 13/16" L, PK10

  • Mfr # C01480210810M

  • Zoro # G3292237


product price: $24.19
/pk 15, $1.61/ea
Sold in multiples of 8 for $193.52

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480210810M
Zoro #
G3292237
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
13/16 in
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.49 in
Free Length
13/16 in
Wire Diameter
0.02 in
Inside Diameter
0.11 in
Compatible Rod Size
7/64 in
Outside Diameter
0.15 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
9.7 lb/in
Color
Gray
Wire Type
Round
Item
Compression Spring
Finish
Oil
Deflection @ Load
0.32 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 13/16 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.021 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.359 In., Deflection @ Load 0.32 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.