Zoro Homepage

Compression Spring, Overall 13/64" L, PK10

  • Mfr # C00570070190M

  • Zoro # G3288630


product price: $18.19
/pk 10, $1.82/ea
Sold in multiples of 10 for $181.90

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.057 in
Wire Dia.
0.007 in
Compressed Length
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00570070190M
Zoro #
G3288630
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
13/64 in
Outside Dia.
0.057 in
Wire Dia.
0.007 in
Compressed Length
0.1 in
Inside Diameter
0.05 in
Outside Diameter
0.06 in
Compatible Rod Size
3/64 in
Free Length
3/16 in
Wire Diameter
0.01 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
4 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.09 in
End Type
Squared
Item
Compression Spring
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 13/64 In., Outside Dia. 0.057 In., Wire Type Round, Wire Dia. 0.007 In., End Type Squared, Compressed Length 0.074 In., Deflection @ Load 0.09 In., Spring Rate 4 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.