Zoro Homepage

Compression Spring, Overall 1/4" L, PK10

  • Mfr # C01800120250M

  • Zoro # G3292672


product price: $24.69
/pk 15, $1.65/ea
Sold in multiples of 8 for $197.52

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01800120250M
Zoro #
G3292672
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.1 in
Compatible Rod Size
5/32 in
Outside Diameter
0.18 in
Wire Diameter
0.01 in
Free Length
1/4 in
Inside Diameter
0.16 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
3.6 lb/in
Color
Gray
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.14 in
Finish
Oil
End Type
Squared and Ground
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1/4 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.057 In., Deflection @ Load 0.14 In., Spring Rate 4 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.