Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 1/8" L, PK10

  • Mfr # C00570060120S

  • Zoro # G3288210


product price: $21.19
/pk 10, $2.12/ea
Sold in multiples of 9 for $190.71

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.057 in
Wire Dia.
0.006 in
Compressed Length
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00570060120S
Zoro #
G3288210
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/8 in
Outside Dia.
0.057 in
Wire Dia.
0.006 in
Compressed Length
0.08 in
Outside Diameter
0.06 in
Compatible Rod Size
3/64 in
Free Length
1/8 in
Wire Diameter
0.01 in
Inside Diameter
0.05 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
3.2 lb/in
Color
Gray
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.04 in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/8 In., Outside Dia. 0.057 In., Wire Type Round, Wire Dia. 0.006 In., End Type Squared, Compressed Length 0.044 In., Deflection @ Load 0.04 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.