Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 1/8" L, PK10

  • Mfr # C00880080120S

  • Zoro # G3288840


product price: $20.79
/pk 10, $2.08/ea
Sold in multiples of 9 for $187.11

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.088 in
Wire Dia.
0.008 in
Compressed Length
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C00880080120S
Zoro #
G3288840
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/8 in
Outside Dia.
0.088 in
Wire Dia.
0.008 in
Compressed Length
0.08 in
Inside Diameter
0.07 in
Wire Diameter
0.01 in
Free Length
1/8 in
Outside Diameter
0.09 in
Compatible Rod Size
1/16 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
5.2 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Squared
Finish
Plain
Deflection @ Load
0.04 in
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/8 In., Outside Dia. 0.088 In., Wire Type Round, Wire Dia. 0.008 In., End Type Squared, Compressed Length 0.043 In., Deflection @ Load 0.04 In., Spring Rate 5 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.