Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 1/8" L, PK10

  • Mfr # C00880100120M

  • Zoro # G3288892


product price: $17.79
/pk 10, $1.78/ea
Sold in multiples of 11 for $195.69

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.088 in
Wire Dia.
0.01 in
Compressed Length
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C00880100120M
Zoro #
G3288892
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/8 in
Outside Dia.
0.088 in
Wire Dia.
0.01 in
Compressed Length
0.07 in
Outside Diameter
0.09 in
Inside Diameter
0.07 in
Wire Diameter
0.01 in
Compatible Rod Size
1/16 in
Free Length
1/8 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
12.3 lb/in
Color
Gray
Finish
Oil
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Squared
Deflection @ Load
0.04 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1/8 In., Outside Dia. 0.088 In., Wire Type Round, Wire Dia. 0.010 In., End Type Squared, Compressed Length 0.060 In., Deflection @ Load 0.04 In., Spring Rate 12 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.