Zoro Homepage
This item is Discontinued.
Raymond Compression Spring, Overall 2" L, PK10 C02400242000M

Compression Spring, Overall 2" L, PK10 (Discontinued)

  • Mfr # C02400242000M
  • Zoro # G3298622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02400242000M
Zoro #
G3298622
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Outside Dia.
0.24 in
Wire Dia.
0.024 in
Compressed Length
0.485 in

Details

Type
Heavy Duty
Material
Music Wire
Spring Rate
3 lb-in
Color
Dark Gray
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Item
Compression Spring
End Type
Squared and Ground
Finish
Plain
Deflection @ Load
1.08 in

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.024 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.485 In., Deflection @ Load 1.08 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.