Zoro Homepage

Compression Spring, Overall 25/64" L, PK10

  • Mfr # C01480230380S

  • Zoro # G3292340


product price: $19.69
/pk 10, $1.97/ea
Sold in multiples of 10 for $196.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480230380S
Zoro #
G3292340
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
25/64 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.28 in
Free Length
3/8 in
Wire Diameter
0.02 in
Compatible Rod Size
3/32 in
Outside Diameter
0.15 in
Inside Diameter
0.1 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
26.4 lb/in
Color
Gray
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.09 in
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 25/64 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.218 In., Deflection @ Load 0.09 In., Spring Rate 26 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.