Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 25/64" L, PK10

  • Mfr # C01800120380S

  • Zoro # G3292569


product price: $19.29
/pk 10, $1.93/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01800120380S
Zoro #
G3292569
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
25/64 in
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.2 in
Free Length
3/8 in
Inside Diameter
0.16 in
Compatible Rod Size
5/32 in
Wire Diameter
0.01 in
Outside Diameter
0.18 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
1.9 lb/in
Color
Gray
Finish
Plain
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.18 in
End Type
Squared and Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 25/64 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.069 In., Deflection @ Load 0.18 In., Spring Rate 2 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.