Zoro Homepage

Compression Spring, Overall 25/64" L, PK10

  • Mfr # C03000420380S

  • Zoro # G3303373


product price: $18.85
/pk 10, $1.89/ea
Sold in multiples of 11 for $207.35

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.3 in
Wire Dia.
0.042 in
Compressed Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03000420380S
Zoro #
G3303373
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
25/64 in
Outside Dia.
0.3 in
Wire Dia.
0.042 in
Compressed Length
0.3 in
Inside Diameter
0.22 in
Wire Diameter
0.04 in
Free Length
3/8 in
Outside Diameter
0.3 in
Compatible Rod Size
7/32 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
90.2 lb/in
Color
Gray
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
0.08 in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 25/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.042 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.210 In., Deflection @ Load 0.08 In., Spring Rate 90 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.