Zoro Homepage

Compression Spring, Overall 45/64" L, PK10

  • Mfr # C02400450690M

  • Zoro # G3300917


product price: $11.45
/pk 10, $1.15/ea

Key Features

Type
Heavy Duty
Material
Music Wire
Overall Length
45/64 in
Outside Dia.
0.24 in
Wire Dia.
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02400450690M
Zoro #
G3300917
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
45/64 in
Outside Dia.
0.24 in
Wire Dia.
0.045 in
Compressed Length
0.477 in

Details

Type
Heavy Duty
Material
Music Wire
Spring Rate
102 lb/in
Color
Dark Gray
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.15 in
Item
Compression Spring
Wire Type
Round
End Type
Squared and Ground
Finish
Plain

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 45/64 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.477 In., Deflection @ Load 0.15 In., Spring Rate 102 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.