Zoro Homepage

Compression Spring, Overall 5/16" L, PK10

  • Mfr # C01800120310S

  • Zoro # G3292517


product price: $19.29
/pk 10, $1.93/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01800120310S
Zoro #
G3292517
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.17 in
Inside Diameter
0.16 in
Wire Diameter
0.01 in
Free Length
5/16 in
Outside Diameter
0.18 in
Compatible Rod Size
5/32 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
2.4 lb/in
Color
Gray
Deflection @ Load
0.14 in
Item
Compression Spring
Wire Type
Round
End Type
Squared and Ground
Finish
Plain
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.062 In., Deflection @ Load 0.14 In., Spring Rate 2 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.