Zoro Homepage

Compression Spring, Overall 5/16" L, PK10

  • Mfr # C01800220310S

  • Zoro # G3294072


product price: $21.15
/pk 10, $2.11/ea
Sold in multiples of 10 for $211.50

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Compressed Length
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01800220310S
Zoro #
G3294072
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Compressed Length
0.21 in
Wire Diameter
0.02 in
Outside Diameter
0.18 in
Free Length
5/16 in
Compatible Rod Size
9/64 in
Inside Diameter
0.14 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
19.7 lb/in
Color
Gray
Deflection @ Load
0.09 in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Plain
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.137 In., Deflection @ Load 0.09 In., Spring Rate 20 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.