Zoro Homepage

Compression Spring, Overall 61/64" L, PK10

  • Mfr # C02400290940M

  • Zoro # G3298869


product price: $21.99
/pk 15, $1.47/ea
Sold in multiples of 9 for $197.91

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Compressed Length
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02400290940M
Zoro #
G3298869
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
61/64 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Compressed Length
0.52 in
Compatible Rod Size
3/16 in
Free Length
15/16 in
Wire Diameter
0.03 in
Inside Diameter
0.18 in
Outside Diameter
0.24 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
11.7 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
0.42 in
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 61/64 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.029 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.355 In., Deflection @ Load 0.42 In., Spring Rate 12 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.