Compression Spring, PK10
Mfr # CV03751250046
Zoro # G513171362
product price: $29.49
/pk 10, $2.95/eaSold in multiples of 6 for $176.94
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
0.94 in
Spring Rate
73 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV03751250046
Zoro #
G513171362
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
0.94 in
Compatible Rod Size
3/16 in
Inside Diameter
0.19 in
Free Length
1 1/4 in
Wire Diameter
0.09 in
Outside Diameter
0.38 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
73 lb/in
Finish
Chromium
End Type
Closed, Ground
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.