Compression Spring, PK10
Mfr # CV03751750054
Zoro # G913171276
product price: $40.29
/pk 10, $4.03/eaSold in multiples of 5 for $201.45
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.4 in
Spring Rate
75 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV03751750054
Zoro #
G913171276
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
1.4 in
Inside Diameter
0.19 in
Compatible Rod Size
3/16 in
Outside Diameter
0.38 in
Free Length
1 3/4 in
Wire Diameter
0.09 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
75 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.