Compression Spring, PK10
Mfr # CV03752000054
Zoro # G613171286
product price: $44.19
/pk 10, $4.42/eaSold in multiples of 4 for $176.76
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.6 in
Spring Rate
62 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV03752000054
Zoro #
G613171286
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
1.6 in
Compatible Rod Size
3/16 in
Inside Diameter
0.19 in
Free Length
2 in
Outside Diameter
0.38 in
Wire Diameter
0.09 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
62 lb/in
Finish
Chromium
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.