Zoro Homepage

Compression Spring, PK10

  • Mfr # CV05001000072

  • Zoro # G313171296


product price: $35.79
/pk 10, $3.58/ea
Sold in multiples of 5 for $178.95

Key Features

Material
Silicon Alloy Steel Wire
Compressed Length
0.8 in
Spring Rate
225 lb/in
Finish
Chromium
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV05001000072
Zoro #
G313171296
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
0.8 in
Free Length
1 in
Inside Diameter
0.28 in
Wire Diameter
0.11 in
Outside Diameter
0.5 in
Compatible Rod Size
9/32 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
225 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch

Description

Heavy Duty Compression, Plain SteelPackage Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.