Shop RAYMOND
See all product information
Create Account
Compression Spring, PK10
- Mfr # CV06251250093
- Zoro # G213171471
product price:Â
$
44.49
/pk of 10, $4.45/ea
Sold in multiples of 4Â pks for
$177.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1 in
Spring Rate
325 lb/in
Finish
Chromium
End Type
Closed, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV06251250093
- Zoro #
- G213171471
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 325 lb/in
- Finish
- Chromium
- End Type
- Closed, Ground
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Shell Material
- Silicon Alloy Steel Wire
Dimensions
- Compressed Length
- 1 in
- Inside Diameter
- 0.34 in
- Outside Diameter
- 0.63 in
- Free Length
- 1 1/4 in
- Wire Diameter
- 0.14 in
- Compatible Rod Size
- 11/32 in
Description
Heavy Duty Compression, Plain SteelPackage Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.