Compression Spring, PK10
Mfr # CV06251500093
Zoro # G413171462
product price: $46.39
/pk 10, $4.64/eaSold in multiples of 4 for $185.56
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.2 in
Spring Rate
280 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV06251500093
Zoro #
G413171462
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
1.2 in
Free Length
1 1/2 in
Outside Diameter
0.63 in
Compatible Rod Size
11/32 in
Inside Diameter
0.34 in
Wire Diameter
0.14 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
280 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.