Zoro Homepage

Compression Spring, PK15

  • Mfr # C01480210500M

  • Zoro # G707867897


product price: $25.39
/pk 15, $1.69/ea
Sold in multiples of 8 for $203.12

Key Features

Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.31 in
Spring Rate
16.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480210500M
Zoro #
G707867897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.31 in
Outside Diameter
0.15 in
Free Length
1/2 in
Inside Diameter
0.11 in
Compatible Rod Size
7/64 in
Wire Diameter
0.02 in

Details

Material
Spring Wire
Spring Rate
16.2 lb/in
Color
Gray
Wire Type
Round
Finish
Oil
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM A228
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.