Compression Spring, PK15
Mfr # C03000221250M
Zoro # G807867551
product price: $23.89
/pk 15, $1.59/eaSold in multiples of 9 for $215.01
Key Features
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.48 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03000221250M
Zoro #
G807867551
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 1/4 in
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.48 in
Outside Diameter
0.3 in
Inside Diameter
0.26 in
Compatible Rod Size
17/64 in
Wire Diameter
0.02 in
Free Length
1 1/4 in
Details
Material
Spring Wire
Spring Rate
2.5 lb/in
Color
Gray
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
System of Measurement
Inch
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Description
Compression Spring Music Wire,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.