Compression Spring, PK15
Mfr # C03000321500M
Zoro # G207867410
product price: $23.89
/pk 15, $1.59/eaSold in multiples of 9 for $215.01
Key Features
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.032 in
Compressed Length
0.71 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03000321500M
Zoro #
G207867410
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.032 in
Compressed Length
0.71 in
Free Length
1 1/2 in
Compatible Rod Size
15/64 in
Outside Diameter
0.3 in
Inside Diameter
0.24 in
Wire Diameter
0.03 in
Details
Material
Spring Wire
Spring Rate
7.1 lb/in
Color
Gray
End Type
Closed, Ground
Item
Compression Spring
Finish
Oil
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring Music Wire,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.