Compression Spring, PK5
Mfr # CV05005500052
Zoro # G313171371
product price: $57.69
/pk 5, $11.54/eaSold in multiples of 3 for $173.07
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
4.13 in
Spring Rate
20 lb/in
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV05005500052
Zoro #
G313171371
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
4.13 in
Outside Diameter
0.5 in
Compatible Rod Size
9/32 in
Wire Diameter
0.11 in
Free Length
5 1/2 in
Inside Diameter
0.28 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
20 lb/in
End Type
Closed, Ground
Item
Compression Spring
Finish
Chromium
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.