Shop RAYMOND
See all product information
Create Account
Compression Spring, PK5
- Mfr # CV062512000081
- Zoro # G212514897
product price:Â
$
117.99
/pk 5, $23.60/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
9 in
Spring Rate
26 lb/in
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV062512000081
- Zoro #
- G212514897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compressed Length
- 9 in
- Inside Diameter
- 0.34 in
- Outside Diameter
- 0.63 in
- Wire Diameter
- 0.14 in
- Free Length
- 12 in
- Compatible Rod Size
- 11/32 in
Details
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 26 lb/in
- End Type
- Closed, Ground
- Item
- Compression Spring
- Finish
- Chromium
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.