Shop RAYMOND
See all product information
Create Account
Compression Spring, PK5
- Mfr # CV06251500110
- Zoro # G913171474
product price:Â
$
26.49
/pk of 5, $5.30/ea
Sold in multiples of 7Â pks for
$185.43
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.2 in
Spring Rate
370 lb/in
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV06251500110
- Zoro #
- G913171474
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 370 lb/in
- End Type
- Closed, Ground
- Finish
- Chromium
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Shell Material
- Silicon Alloy Steel Wire
- Traction Material
- Silicon Alloy Steel Wire
Dimensions
- Compressed Length
- 1.2 in
- Wire Diameter
- 0.14 in
- Free Length
- 1 1/2 in
- Compatible Rod Size
- 11/32 in
- Outside Diameter
- 0.63 in
- Inside Diameter
- 0.34 in
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.