Compression Spring, PK5
Mfr # CV06253500110
Zoro # G513171423
product price: $36.89
/pk 5, $7.38/eaSold in multiples of 5 for $184.45
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
2.8 in
Spring Rate
154 lb/in
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV06253500110
Zoro #
G513171423
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
2.8 in
Outside Diameter
0.63 in
Wire Diameter
0.14 in
Free Length
3 1/2 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
154 lb/in
End Type
Closed, Ground
Item
Compression Spring
Finish
Chromium
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.