Compression Spring, PK5
Mfr # CV10005500115
Zoro # G213171396
product price: $77.29
/pk 5, $15.46/eaSold in multiples of 3 for $231.87
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
4.13 in
Spring Rate
137 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV10005500115
Zoro #
G213171396
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
4.13 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Wire Diameter
0.25 in
Free Length
5 1/2 in
Outside Diameter
1 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
137 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
System of Measurement
Inch
Product Type
Compression Spring
Spring Shape
Cylindrical
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.