Compression Spring, PK5
Mfr # CV12505000156
Zoro # G712514762
product price: $92.99
/pk 5, $18.60/eaSold in multiples of 2 for $185.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
3.75 in
Spring Rate
300 lb/in
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV12505000156
Zoro #
G712514762
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
3.75 in
Free Length
5 in
Wire Diameter
0.31 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Outside Diameter
1.25 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
300 lb/in
End Type
Closed, Ground
Item
Compression Spring
Finish
Chromium
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.