Compression Spring, PK5
- Mfr # CV12508000225
- Zoro # G912514838
product price:Â
$
251.99
/pk of 5, $50.40/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
6.4 in
Spring Rate
460 lb/in
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV12508000225
- Zoro #
- G912514838
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 460 lb/in
- End Type
- Closed, Ground
- Item
- Compression Spring
- Finish
- Chromium
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Shell Material
- Silicon Alloy Steel Wire
Dimensions
- Compressed Length
- 6.4 in
- Inside Diameter
- 0.63 in
- Compatible Rod Size
- 5/8 in
- Wire Diameter
- 0.31 in
- Outside Diameter
- 1.25 in
- Free Length
- 8 in
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.