Compression Spring, PK5
Mfr # CV15002000300
Zoro # G412514796
product price: $115.99
/pk 5, $23.20/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.6 in
Spring Rate
4,085 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV15002000300
Zoro #
G412514796
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
1.6 in
Inside Diameter
0.75 in
Compatible Rod Size
3/4 in
Wire Diameter
0.38 in
Outside Diameter
1.5 in
Free Length
2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
4,085 lb/in
Finish
Chromium
End Type
Closed, Ground
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.