Compression Spring, PK5
Mfr # CV20003000365
Zoro # G612514756
product price: $228.99
/pk 5, $45.80/ea
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
2.4 in
Spring Rate
3,190 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV20003000365
Zoro #
G612514756
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
2.4 in
Wire Diameter
0.5 in
Compatible Rod Size
1 in
Inside Diameter
1 in
Free Length
3 in
Outside Diameter
2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
3,190 lb/in
Finish
Chromium
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.