Zoro Homepage

Compression Spring, PK5

  • Mfr # CV20006000365

  • Zoro # G012514776


product price: $372.99
/pk 5, $74.60/ea
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Compressed Length
4.8 in
Spring Rate
1,473 lb/in
Finish
Chromium
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV20006000365
Zoro #
G012514776
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
4.8 in
Outside Diameter
2 in
Compatible Rod Size
1 in
Wire Diameter
0.5 in
Inside Diameter
1 in
Free Length
6 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
1,473 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Heavy Duty Compression, Plain SteelPackage Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.