Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 105206
Zoro # G507867271
product price: $32.59
/pk 10, $3.26/eaSold in multiples of 6 for $195.54
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.28 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105206
Zoro #
G507867271
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 1/2 in
Compressed Length
1.28 in
Compatible Rod Size
9/32 in
Inside Diameter
0.28 in
Outside Diameter
0.5 in
Free Length
1 1/2 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
148 lb/in
Color
Gold
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Spring Shape
Cylindrical
Series
US
Standards
ASTM A877
Product Type
Die Spring
System of Measurement
Inch
Description
Inch Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.