Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 105304

  • Zoro # G307867839


product price: $31.79
/pk 10, $3.18/ea
Sold in multiples of 7 for $222.53

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
0.85 in
Color
Gold
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105304
Zoro #
G307867839
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 in
Compressed Length
0.85 in
For Hole Size
5/8 in
For Rod Size
1719/5000 in
Inside Diameter
0.34 in
Outside Diameter
0.63 in
Free Length
1 in
Compatible Rod Size
11/32 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
424 lb/in
Color
Gold
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
0.25 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
US

Description

Inch Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.