Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 302508D

  • Zoro # G007867900


product price: $27.75
/pk 10, $2.78/ea
Sold in multiples of 8 for $222.00

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.41 in
Color
Light Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302508D
Zoro #
G007867900
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/64 in
Compressed Length
1.41 in
For Rod Size
4921/10000 in
For Hole Size
123/125 in
Inside Diameter
0.5 in
Free Length
2 1/64 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
154.2 lb/in
Color
Light Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
Item
Die Spring
Deflection @ Load
1 in
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D

Description

ISO-D Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.