Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 303310D

  • Zoro # G807867728


product price: $24.79
/pk 10, $2.48/ea
Sold in multiples of 8 for $198.32

Key Features

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.89 in
Color
Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303310D
Zoro #
G807867728
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 33/64 in
Compressed Length
1.89 in
For Rod Size
1673/5000 in
For Hole Size
63/100 in
Free Length
2 33/64 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in
Outside Diameter
0.63 in

Details

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
72.4 lb/in
Color
Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
1.01 in
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical

Description

ISO-D Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.