Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 303312D
Zoro # G007867757
product price: $25.89
/pk 10, $2.59/eaSold in multiples of 8 for $207.12
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.24 in
Color
Green
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303312D
Zoro #
G007867757
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 63/64 in
Compressed Length
2.24 in
For Hole Size
63/100 in
For Rod Size
1673/5000 in
Free Length
2 63/64 in
Outside Diameter
0.63 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
56.9 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
1.2 in
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.