Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 303516D
Zoro # G107867367
product price: $39.19
/pk 10, $3.92/eaSold in multiples of 5 for $195.95
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.01 in
Color
Green
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303516D
Zoro #
G107867367
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4 1/64 in
Compressed Length
3.01 in
For Rod Size
4921/10000 in
For Hole Size
123/125 in
Outside Diameter
1 in
Free Length
4 1/64 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
117.7 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
1.61 in
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
System of Measurement
Inch
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.