Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 304408D
Zoro # G707867859
product price: $25.29
/pk 10, $2.53/eaSold in multiples of 8 for $202.32
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.51 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304408D
Zoro #
G707867859
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 1/64 in
Compressed Length
1.51 in
For Rod Size
3937/10000 in
For Hole Size
787/1000 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Free Length
2 1/64 in
Outside Diameter
0.75 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
227.9 lb/in
Color
Blue
Finish
Chromium
Deflection @ Load
0.8 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.