Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 305407D

  • Zoro # G007867559


product price: $25.29
/pk 10, $2.53/ea
Sold in multiples of 8 for $202.32

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.39 in
Color
Red
For Hole Size
787/1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305407D
Zoro #
G007867559
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 47/64 in
Compressed Length
1.39 in
For Hole Size
787/1000 in
For Rod Size
3937/10000 in
Outside Diameter
0.75 in
Compatible Rod Size
25/64 in
Free Length
1 47/64 in
Inside Diameter
0.39 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
664 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.52 in
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.