Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 305506D
Zoro # G707867583
product price: $30.19
/pk 10, $3.02/eaSold in multiples of 7 for $211.33
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.2 in
Color
Red
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305506D
Zoro #
G707867583
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 1/2 in
Compressed Length
1.2 in
For Hole Size
123/125 in
For Rod Size
4921/10000 in
Free Length
1 1/2 in
Compatible Rod Size
1/2 in
Outside Diameter
0.98 in
Inside Diameter
0.5 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,253 lb/in
Color
Red
Finish
Chromium
Deflection @ Load
0.45 in
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.