Die Spring, Alloy Steel;Silicon Wire, PK10
Mfr # 306406D
Zoro # G807867865
product price: $25.55
/pk 10, $2.56/eaSold in multiples of 8 for $204.40
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.24 in
Color
Yellow
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306406D
Zoro #
G807867865
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 1/2 in
Compressed Length
1.24 in
For Hole Size
787/1000 in
For Rod Size
3937/10000 in
Inside Diameter
0.39 in
Free Length
1 1/2 in
Outside Diameter
0.75 in
Compatible Rod Size
25/64 in
Details
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,137 lb/in
Color
Yellow
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Deflection @ Load
0.37 in
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.